Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 36481
Zoro # G7045348
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 60mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 36481
- Zoro # G7045348
- UPC # 00613364011317
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 60mm |
Size | 4mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Hex Impact |
Category Type | Hex Socket |
Description
Hex Driver Impact Socket - 4mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Multi-Twist 6-Hole Handle Bracket (CC687)
- BETA 6 Piece T-Shape Key Set, 9510696 (009510696)
- GREENLEE 10-1/2" Ratchet Action Cable Cutter, Center Cut (759)
- CLEVELAND 26PC 118° General-Purpose Screw Machine Length Drill Set Cleveland 2120 Bright HSS RHS/RHC A-Z (C01332)
- SUNEX 3/8" Drive Impact Socket 6 (36488)
- SUNEX 3/8" Drive Impact Socket 6 (36485)
- SUNEX 3/8" Drive Impact Socket 6 (36483)
- SUNEX 3/8" Drive Impct Socket 6 (317UMD)
- SUNEX 1/2" Drive Impact Socket 12 (220Z)
- SUNEX 3/8" Drive Impact Socket 6 (0314)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32825)
- Sunex Impact Sockets