Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 36474
Zoro # G7045363
product price: $9.05
/ea
$9.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 60mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 36474
- Zoro # G7045363
- UPC # 00613364011249
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 60mm |
Size | 5/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Hex Impact |
Category Type | Hex Socket |
Description
Hex Driver Impact Socket - 5/16 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST Trim Nail Driver, Steel (MWT-TND)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4012JY)
- CRESCENT NICHOLSON 5" Screw-on Plastic File Handle PH8 (21516)
- SLICE General Purpose Self-Retracting Pocket Utility Knife, Short Style (10514)
- SUNEX 3/8" Drive Impact Socket 6 (36471)
- SUNEX 3/8" Drive Impact Socket 6 (36472)
- SUNEX 3/4 in. Drive 6-Point Deep Impact Socket 33mm (433MD)
- SUNEX 3/8" Drive Impact Socket 6 (317M)
- SUNEX 3/8" Drive Impct Socket 6 (319UMD)
- SUNEX 3/8" Drive Impct Socket 6 (318UMD)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 10mm (84333N)
- Sunex Impact Sockets