Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 36472
Zoro # G7045320
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 60mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 36472
- Zoro # G7045320
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 60mm |
Size | 7/32" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Hex Impact |
Category Type | Hex Socket |
Description
Hex Driver Impact Socket - 7/32 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 13/16 in L (J49905/16ST)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.90mm (47318)
- LYNDEX-NIKKEN Collet, 3J, 3/8in (300-024)
- WESTWARD General Purpose File Set, Ergonomic, 5 PC (1NFK7)
- SUNEX 3/8" Drive Impact Socket 6 (36474)
- SUNEX 3/8" Drive Impact Socket 6 (36471)
- SUNEX 3/4" Drive Impact Socket 6 (0430)
- SUNEX 3/8" Dr. 8mm Stubby Hex Impact Driver (364608)
- SUNEX 1/2" Drive Impact Socket 6 (26495)
- SUNEX 1" Drive Impact Socket 6 (588D)
- WESTWARD 1/4 in Drive Flex Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LYD7)
- Sunex Sockets & Ratchets