Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 36471
Zoro # G7016830
product price: $9.05
/ea
$9.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 60mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 36471
- Zoro # G7016830
- UPC # 00613364011218
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 60mm |
Size | 3/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Hex Impact |
Category Type | Hex Socket |
Description
Hex Driver Impact Socket,3/8 In.Dr,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 5", Iron, Regular Duty, 2250 lb. (540A-5)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 1/4 in Size, Standard Socket, Black Phosphate (49-66-6100)
- WIDIA Triangle Turning Insert, Triangle, 3, TPHH, 1, Carbide (TPHH321 CG5)
- WERA ESD-Safe Precision Phillips Screwdriver #1 Round (05030112001)
- SUNEX 3/8" Drive Impact Socket 6 (36474)
- SUNEX 3/8" Drive Impact Socket 6 (36472)
- SUNEX 1/2" Drive Impact Socket 6 (218M)
- SUNEX SKT 3/4" DR 19MM HEX DRIVER IMP (SU450719)
- SUNEX 1/2" Drive Impact Socket 6 (26497)
- SUNEX 3/4" Drive Impact Socket 6 (4826C)
- WESTWARD 3/4 in Drive Impact Socket Bit 24 mm Size, Standard Socket, Black Oxide (20HX55)
- Sunex Impact Sockets