Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 332D
Zoro # G7043220
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 65mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 332D
- Zoro # G7043220
- UPC # 00613364803325
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 65mm |
Size | 1" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Description
Deep Impact Socket,6Pt,1 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Demolition Scratch Awl (650DD)
- CHICAGO PNEUMATIC Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, 5/8" Collet, Heavy Duty, 7,500 RPM, 1.3 hp (CP857)
- PARLEC Stub Arbor, CAT 40, Style 2, 1.750 In. (C40-10SA400)
- COLLINS 10 lb Steel Double Face Sledge Hammer 36 in Hickory Handle (MD-10H-C/32427)
- SUNEX 1/2" Drive Impact Socket 6 (230MD)
- SUNEX 1/2" Drive Impact Socket 6 (221UM)
- SUNEX 3/8" Drive Impact Socket 6 (317MD)
- SUNEX 1/2" Drive Impact Socket 6 (222M)
- SUNEX 1/2" Drive Impact Socket 6 (254D)
- SUNEX 3/4" Drive Impact Socket 6 (456M)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34152)
- Sunex Impact Sockets