Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 324D
Zoro # G7043482
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 65mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 324D
- Zoro # G7043482
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 65mm |
Size | 3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Description
Deep Impact Socket,6Pt,3/4 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Xtra Thrust Air Gun, Steel Nozzle, 18" (75XT018AS)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Double (236-001085)
- DRILL AMERICA 1-1/8" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/8)
- PALADIN TOOLS Stripper/Cutter - Surestrip (PA1119)
- SUNEX 3/8" Drive Impact Socket 6 (314D)
- SUNEX 3/8" Drive Impact Socket 6 (332D)
- SUNEX Internal Torx Impact Socket, 1/2"Dr, T40 (2690S2)
- SUNEX SKT 1/2" DR 19MM EX THN WALL DP IMP (SU2619)
- SUNEX 3/8" Drive Impact Socket 6 (0314)
- SUNEX 3/8" Drive Impact Socket 6 (321MD)
- DYNAMIC Tools 1-1/2" X 1" Drive, 6 Point Deep Length, Impact Socket (D025548)
- Sunex Impact Sockets