Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 322M
Zoro # G7044307
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 322M
- Zoro # G7044307
- UPC # 00794777651991
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 30mm |
Size | 22mm |
Details
Socket Type | Standard Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Standard Impact Socket,6Pt,22mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO HOLE SAW DIAMOND GRIT 1/2in. (DHS0500DG)
- STANLEY Rafter Square, Steel, 24 x 16 (45-910)
- POWERBUILT 8Pcs SAE 3 Way T-Handle Spin Hex Wrench (941644)
- MARTIN TOOLS SPROCKET & GEAR WRENCH ADJ HOOK SPANNER 3/4 - 2 BLK (MT471)
- SUNEX 3/8" Drive Impact Socket 6 (319M)
- SUNEX 3/8" Drive Impact Socket 6 (312M)
- SUNEX 3/8" Drive Impact Socket 6 (321M)
- SUNEX 3/4" Drive Impact Socket 6 (450717)
- SUNEX Internal Star Impact Socket T50 (2690S5)
- SUNEX 1/4 In. Drive 10 Mm Impact Socket (810ZUMMG)
- POWERBUILT 1/2" Drive 27Mm Impact Socket (647293)
- Sunex Sockets & Ratchets