Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 318D
Zoro # G7015010
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 65mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 318D
- Zoro # G7015010
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 65mm |
Size | 9/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Description
Impct Sckt,Deep,6 pt.,3/8 In. Drve,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAWSTOP Corded Table Saw 10 in Blade Dia., 36 1/2 in (ICS31230-36)
- HHIP 3 Piece 12" Combination Square Set (4901-0314)
- BON TOOL Bon 83-251 Trowel Andsquareuare, 1/2" (83-251)
- SUPER TOOL F Carbide 135 Deg. Jobber Length Drill Bit (50602)
- SUNEX 3/8" Drive Impact Socket 6 (330D)
- SUNEX 3/8" Drive Impact Socket 6 (310D)
- SUNEX 3/8" Drive Impact Socket 6 (316D)
- SUNEX 3/8" Drive Impact Socket 6 (0316)
- SUNEX 3/8" Drive Impact Socket 6 (311MD)
- SUNEX 1/2" Drive Impact Socket 12 (220Z)
- PROTO 1/2 in Drive Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide (J7438H)
- Sunex Impact Sockets