Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 316M
Zoro # G7044289
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 30mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 316M
- Zoro # G7044289
- UPC # 00763520191732
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 30mm |
Size | 16mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Description
Standard Impact Socket,6Pt,16mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 28mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55428)
- WRIGHT TOOL Set 3/8" Dr 9 Pc Set - Hex Bit Imp Skts (363)
- DAYTON Shaft Arbor, 1/2-20rh (6L105)
- KLEIN TOOLS Slim-Tip Insulated Screwdriver, #2 Phillips, 4-Inch Round Shank (6934INS)
- SUNEX 3/8" Drive Impact Socket 6 (313M)
- SUNEX 3/8" Drive Impact Socket 6 (317M)
- SUNEX 3/8" Drive Impact Socket 6 (312M)
- SUNEX 1/2" Drive Impact Socket 6 (0242)
- SUNEX SKT 1" DR 2-5/8 6PT IMP (SU584)
- SUNEX 1/2" Drive Impact Socket 6 (218M)
- MALCO MSHML14IS 1/4 in. Magnetic Impact Hex Chuck Driver (MSHML14IS)
- Sunex Impact Sockets