Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 316D
Zoro # G7014992
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 65mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 316D
- Zoro # G7014992
- UPC # 00613364803165
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 65mm |
Size | 1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Description
Impct Sckt,Deep,6 pt.,3/8 In. Drive,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 6 1/2 in Wire Stripper 12 to 8 AWG (45-090)
- DOTCO Collet Grinder, 0.4 hp, 20k rpm (12LF281-36)
- EXCEL BLADES Razor Pull Saw Backsaw Replacement Blade 1in. Deep - 42 Teeth/In, 12pk (30450)
- PROTO Full Polish Combination Wrench 12 mm - 12 Point (J1212M-T500)
- SUNEX 3/8" Drive Impact Socket 6 (318D)
- SUNEX 3/8" Drive Impact Socket 6 (310D)
- SUNEX 3/8" Drive Impact Socket 6 (330D)
- SUNEX 1 5/8 Deep Impact Socket (252D)
- SUNEX 1" Drive Impact Socket 6 (0582)
- SUNEX 1/2" Drive Impact Socket 6 (218M)
- POWERBUILT 1/2" Drive 16Mm Deep Impact Socket (647185)
- Sunex Sockets & Ratchets