Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 315MD
Zoro # G7016541
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 65mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 315MD
- Zoro # G7016541
- UPC # 00613364903155
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 65mm |
Size | 15mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Description
Impact Socket,Deep,6 pt.,3/8 In. Drive,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Head 13/16" (J1226S)
- CRAFTSMAN Box Beam Level, 24 (CMHT82346)
- MILWAUKEE TOOL 6pc Insulated slim tip Screwdriver Set� (48-22-2206)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- SUNEX 3/8" Drive Impact Socket 6 (314MD)
- SUNEX 3/8" Drive Impact Socket 6 (318MD)
- SUNEX 3/8" Drive Impact Socket 6 (312MD)
- SUNEX 1" Drive Impact Socket 6 (536D)
- SUNEX 3/4" Drive Impact Socket 6 (0472)
- SUNEX 1/2" Drive Impact Socket 6 (228MD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1113MD)
- Sunex Impact Sockets