Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 314D
Zoro # G7043388
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 65mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 314D
- Zoro # G7043388
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 65mm |
Size | 7/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Description
Deep Impact Socket,6Pt,7/16 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- MAKITA Diamond Blade, 4-1/2", Turbo, Genera, PK2 (B-69705)
- OTC Puller Set, 9 Pieces, Locking, 2 and 3 Jaws (1182)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-5X-5PK)
- SUNEX Impct Socket, Deep, 6 pt., 1/4" Drive, 5/16" (810D)
- SUNEX 3/8" Drive Impact Socket 6 (311MD)
- SUNEX SKT 3/8" DR 1/2" 6PT DEEP IMP (SU316D)
- SUNEX 1/2" Drive Impact Socket 6 (26496)
- SUNEX 1/2 In. Drive 3/8 In. Hex Impact Sock (26483L)
- SUNEX Cmbo Bdd Whl Impct Socket, 1"Dr, 41mmX21mm (54121)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 15mm (84316N)
- Sunex Sockets & Ratchets