Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 313MD
Zoro # G7043430
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 65mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 313MD
- Zoro # G7043430
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 65mm |
Size | 13mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Description
Deep Impact Socket,6Pt,13mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/4-Inch Hollow Magnetic Nut Driver, 1-1/2-Inch (610-1/4M)
- KLEIN TOOLS 7 3/4 in Locknut Plier (D333-8)
- KNAACK Storagemaster® Shelf, 21-3/4 in.Lx17-1/2 in.W, Stel, White (477-3)
- DASCO PUNCH DRIFT 9X3/16"" (603-0)
- SUNEX 3/8" Drive Impact Socket 6 (308MD)
- SUNEX 3/8" Drive Impact Socket 6 (322MD)
- SUNEX 3/8" Drive Impact Socket 6 (321MD)
- SUNEX 3/8" Drive Impact Socket 6 (312MD)
- SUNEX 1" Drive Impact Socket 6 (533M)
- SUNEX 3/8" Drive Impact Socket 6 (36472)
- URREA 1/2" Drive 6-Point Deep Impact Socket 7/16" (7314H)
- Sunex Impact Sockets