Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 313M
Zoro # G7044340
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 29.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 313M
- Zoro # G7044340
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 29.5mm |
Size | 13mm |
Details
Socket Type | Standard Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Standard Impact Socket,6Pt,13mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Torx(R) T-Handle Torx(R) Key, T40 Tip Size (JTH6T40)
- FOWLER Outside Micrometer Set, 0-4" (FOW72-229-214)
- KODIAK CUTTING TOOLS 0.068 Carbide Endmill 4 Flute Micro Ball Nose ALTIN Coated (5526829)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 1, 1/4, SS (GL4X1000B----X0)
- SUNEX 3/8" Drive Impact Socket 6 (318M)
- SUNEX 3/8" Drive Impact Socket 6 (322M)
- SUNEX 3/8" Drive Impact Socket 6 (308M)
- SUNEX 1" Drive Impact Socket 6 (533M)
- SUNEX 1/2" Drive Impact Socket 6 (214MD)
- SUNEX 1/2" Drive Impact Socket 6 (226D)
- PROTO 1 in Drive Impact Socket 3 in Size, Deep Socket, black oxide (J10048L)
- Sunex Sockets & Ratchets