Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 312MD
Zoro # G7016648
product price: $5.09
/ea
Sold in multiples of 2 for $10.18
$10.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 65mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 312MD
- Zoro # G7016648
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 65mm |
Size | 12mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Description
Impact Socket,Deep,6 pt.,3/8 In. Drive,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Utility Knife Utility, 6 in L (L-1)
- ZORO SELECT Alloy Steel Taper Tap, 3/8-16 (CCT1060-76)
- CRAFTSMAN Wrenches, 10mm Short Metric Combination (CMMT44113)
- WESTWARD Mechanical Jaw Puller, 5 ton Cap, 2 Jaws (23MD21)
- SUNEX 3/8" Drive Impact Socket 6 (321MD)
- SUNEX 3/8" Drive Impact Socket 6 (315MD)
- SUNEX 3/8" Drive Impact Socket 6 (319MD)
- SUNEX 1/2" Drive Impact Socket 6 (225MD)
- SUNEX 1/2" Drive Impact Socket 6 (218MD)
- SUNEX 3/8" Drive Impact Socket 6 (36483)
- WESTWARD 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Deep Depth, Black Oxide (4LXH5)
- Sunex Sockets & Ratchets