Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 311MD
Zoro # G7043458
product price: $5.09
/ea
Sold in multiples of 2 for $10.18
$10.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 65mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 311MD
- Zoro # G7043458
- UPC # 00613364903117
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 65mm |
Size | 11mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Description
Deep Impact Socket,6Pt,11mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN MANUFACTURING 10-1/4 in. 4 oz. Commercial Ball Peen Hammer (15130)
- WESTWARD Bricklayers Hammer, Hickory, 24 Oz (6DWK7)
- SUPERCUT 99.75-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (708080)
- MARSHALLTOWN Marshalltown SprayMate HG692 Drywall Hopper Gun, 2 gal Hopper, Thermoplastic (HG692)
- SUNEX 3/8" Drive Impact Socket 6 (316MD)
- SUNEX 3/8" Drive Impact Socket 6 (312MD)
- SUNEX 3/8" Drive Impact Socket 6 (307MD)
- SUNEX 1/2" Drive Impact Socket 6 (230MD)
- SUNEX Internal Torx Impact Socket, 1/2"Dr, T40 (2690S2)
- SUNEX 3/4" Drive Impact Socket 6 (446MD)
- PROTO 3/4 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (J07516)
- Sunex Sockets & Ratchets