Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 311M
Zoro # G7044237
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 29.5mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 311M
- Zoro # G7044237
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 29.5mm |
Size | 11mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Standard Impact |
Category Type | Impact Socket |
Description
Standard Impact Socket,6Pt,11mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 10 Slip Joint Pliers (1773637)
- HUSQVARNA Core Bit, 1-1/2" Bit Dia., 10" Drill Depth (DRI8-VAC-1.5)
- DEWALT 8-1/4" Circular Saw Blades (DWA181440)
- KRAFT TOOL Walking Groover, 10" x 3-1/2" 3/8"R (CC373-01)
- SUNEX SKT 1/2" DR 1-5/8" DEEP IMP (SU252D)
- SUNEX 1" Drive Jumbo Impact Socket Set Chrome (5699)
- SUNEX 3/4" Drive Impact Socket 6 (460D)
- SUNEX 1/2" Drive Impact Socket 6 (26485)
- SUNEX 3/4" Drive Impact Socket 6 (464D)
- SUNEX 3/4" Drive Impact Socket 6 (472D)
- STEELMAN 1/2-Inch Drive 6-Point Impact Flip Socket, 17mm x 19mm (99560)
- Sunex Impact Sockets