Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 310MD
Zoro # G7043257
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 65mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 310MD
- Zoro # G7043257
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 65mm |
Size | 10mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Description
Deep Impact Socket,6Pt,10mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Reduced Shank Counterbore, 29/32" D (52229)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (432701)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Overall Length: 2" (KC-187-300-025)
- KODIAK CUTTING TOOLS .565 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481894)
- SUNEX 3/8" Drive Impact Socket 6 (315MD)
- SUNEX 3/8" Drive Impact Socket 6 (312MD)
- SUNEX 3/8" Drive Impact Socket 6 (317MD)
- SUNEX 3/8" Drive Impact Socket 6 (318M)
- SUNEX 3/4" Drive Impact Socket 6 (456M)
- SUNEX SKT 1/2" DR 3/4" DP 6PT IMP (SU224D)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 85 mm Size, Standard Socket, black oxide (848-85MM)
- Sunex Sockets & Ratchets