Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 310M
Zoro # G7015071
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 29.5mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 310M
- Zoro # G7015071
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 29.5mm |
Size | 10mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Standard Impact |
Description
Impct Sckt,Stand,6 pt.,3/8 In.Drive,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Prewinder, Steel, 1/4-20 (53041)
- HHIP 18 X 12 X 3 Granite Surface Plate Grade B Ledge 0 (4401-0012)
- DOMINATOR Pry Bars, 25 In. L, 1-1/2 In. W, Black (60146)
- STARRETT Tap Wrench (93F)
- SUNEX 3/8" Drive Impact Socket 6 (315M)
- SUNEX 1/4 In. Drive 10 Mm Impact Socket (810ZUMMG)
- SUNEX Thin Wall Flip Impact Socket, 3/4"X13/16" (2706)
- SUNEX 3/4" Drive Impact Socket 6 (0468)
- SUNEX 1/2" Drive Impact Socket 6 (230D)
- SUNEX SKT 1" DR 2-5/8 6PT IMP (SU584)
- WESTWARD 3/8 in Drive Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (4NFT6)
- Sunex Sockets & Ratchets