Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 308MD
Zoro # G7043397
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 64mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 308MD
- Zoro # G7043397
- UPC # 00794777651564
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 64mm |
Size | 8mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Description
Deep Impact Socket,6Pt,8mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Impact Socket 6 (0488)
- YG-1 TOOL CO Point SV825 H-Coated Carbide SV Point (SV825124)
- DRILL AMERICA 3/8" Cobalt 2 Flute Single End End Mill (DWCTXL312)
- ANDERSON POWER PRODUCTS Crimp Kit, 350 A, Gray (124108-001)
- SUNEX 3/8" Drive Impact Socket 6 (314MD)
- SUNEX 3/8" Drive Impact Socket 6 (315MD)
- SUNEX 3/8" Drive Impact Socket 6 (322MD)
- SUNEX 1/4" Drive Impact Socket 6 (810MDMG)
- SUNEX 3/8" Drive Impct Socket 6 (318UMD)
- SUNEX 3/4" Drive Impact Socket 6 (464D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2116S)
- Sunex Impact Sockets