Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 308M
Zoro # G7044401
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 29.5mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 308M
- Zoro # G7044401
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 29.5mm |
Size | 8mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Standard Impact |
Category Type | Impact Socket |
Description
Standard Impact Socket,6Pt,8mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Straight flute pipe extractor set 5Pc (9500A)
- PROTO Combination Wrench, Metric, 26mm Size (J1226MASD)
- METABO Angle Grinder, 120VAC, 18-1/2" Tool L (WEPBF 15-150 Quick)
- KNIPEX Long Nose Pliers, 5" Electronics Grippin (37 23 125)
- SUNEX 3/8" Drive Impact Socket 6 (313M)
- SUNEX 3/8" Drive Impact Socket 6 (321M)
- SUNEX 3/8" Drive Impact Socket 6 (317M)
- SUNEX 3/4" Drive Impact Socket 6 (470D)
- SUNEX 1/2" Drive Impact Socket 6 (236D)
- SUNEX 3/4" Drive Impact Socket 6 (450719)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket 8 mm Size, Deep Socket, Black Oxide (8978)
- Sunex Sockets & Ratchets