Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 0324
Zoro # G7044313
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 30mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 0324
- Zoro # G7044313
- UPC # 00613364000274
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 30mm |
Size | 3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Description
Standard Impact Socket,6Pt,3/4 In. ,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Key-Locking Insert Installation Tool - 1/2, 9/16, M12 (72500)
- BOSCH BOSCH® 12" Wood/Demolition Reciprocating Saw Blade, 5/8 TPI, 25-Piece (RDN12V-25B)
- PROTO Combination Wrench, SAE, 13/16in Size (J1226BASD)
- CRAWFORD PRODUCTS MULTI-TOOL HANGERS 2PK (CMDH2-6)
- SUNEX 3/8" Drive Impact Socket 6 (0314)
- SUNEX 3/8" Drive Impact Socket 6 (0316)
- SUNEX 3/8" Drive Impact Socket 6 (0318)
- SUNEX 1/2" Drive Wall Whl Protct Imp Socket (2849)
- SUNEX Square Impact Socket, 3/4"Dr, 13/16" (426S)
- SUNEX 1/2" Drive Impact Socket 12 (216ZUDL)
- WESTWARD 1/4 in Drive Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (4LXW5)
- Sunex Impact Sockets