Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 6
Mfr # 0316
Zoro # G7044182
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 29.5mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 0316
- Zoro # G7044182
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 29.5mm |
Size | 1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Description
Standard Impact Socket,6Pt,1/2 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hollow Hammer Drill Bit 13/16" x 25"L, SDS Max (DXS5048)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12036)
- IRWIN 9/16IN x 29IN - Bulk Power Pole Auger (47009)
- EAZYPOWER 10.50mm HSS 135 Deg. Jobber Length Drill Bit (82297)
- SUNEX 3/8" Drive Impact Socket 6 (0314)
- SUNEX 3/8" Drive Impact Socket 6 (0324)
- SUNEX 3/8" Drive Impact Socket 6 (0318)
- SUNEX 1/2" Drive Impact Socket 6 (26491)
- SUNEX 1/2" Drive Impact Socket 6 (260)
- SUNEX 3/8" Drive Impact Socket 6 (313M)
- TEKTON 1/2 Inch Drive x 27 mm 6-Point Impact Socket (SID22127)
- Sunex Sockets & Ratchets