Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket 12
Mfr # 312MZ
Zoro # G7042828
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Impact
- SAE or Metric Metric
- Number of Points 12
- Overall Length 29.5mm
Product Information
- Brand Sunex
- MFR # 312MZ
- Zoro # G7042828
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 29.5mm |
Size | 12mm |
Details
Socket Type | Standard Impact |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket, 12Pt, 12mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER PROGRIP® 2" Stiff Putty Knife (90111)
- MILWAUKEE TOOL Rasping Jab Saw (ML48-22-0304)
- CLEVELAND 135° NAS 907 TypeB General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC 1/2 (C13204)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (73301CC)
- SUNEX 3/8" Drive Impact Socket 12 (310MZ)
- SUNEX 1/2" Drive Impact Socket 6 (26491)
- SUNEX Deep Flip Impact Socket 3/4"X13/16", 1/2" Drive (SUN2701)
- SUNEX 1/2" Drive Impact Socket 12 (230ZMD)
- SUNEX 3/4" Drive Impact Socket 6 (4826C)
- SUNEX 1/2" Drive Impact Socket 6 (218MD)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket 6 (KTI-39122)
- Sunex Impact Sockets