Shop All Impact Socket Sets
This Product is Discontinued
Sunex
3/8" Drive Deep Impact Socket Set, SAE, 12 pcs (Discontinued)
Mfr # 3680
Zoro # G7033387
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 3680
- Zoro # G7033387
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
Finish | Chrome |
SAE or Metric | SAE |
Number of Pieces | 12 |
Includes | (12) 3/8" Drive 12 Point SAE Deep Impact Socket Set: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; Heavy Duty Blow Mold Case |
Item | Deep Impact Socket Set |
Material | Molybdenum Alloy Steel |
Description
SAE Deep Impact Socket Set,12PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.