Shop All Impact Sockets
Sunex
3/8" Drive Deep Impact Socket Set Chrome
Mfr # 3359
Zoro # G7015062
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 13
- Includes (13) 3/8" Drive 6-Point Deep Metric Impact Socket Set: 7mm through 19mm; Heavy Molded Storage Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 3359
- Zoro # G7015062
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 13 |
Includes | (13) 3/8" Drive 6-Point Deep Metric Impact Socket Set: 7mm through 19mm; Heavy Molded Storage Tray |
Material | Molybdenum Alloy Steel |
Item | Deep Impact Socket Set |
Finish | Chrome |
Description
Impact Sckt,Deep,6 pt.,3/8 In.Drive,13 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 7/16 in. B Round Die, >1/4-3/8THK (75542)
- OSG Carbide End Mill, VG441, 3/16 D, 7/16 Cut L (VG441-1875)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (330074)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33218)
- SUNEX 3/8" Drive Impact Socket 6 (317M)
- SUNEX 1/2" Drive Impact Socket 6 (224D)
- SUNEX 3/8" Drive Impct Socket 6 (314UMD)
- SUNEX 1" Drive Impact Socket 6 (5100D)
- SUNEX 1/2" Drive Impact Socket 6 (264910)
- SUNEX 1/4" Drive Impact Socket 6 (812MDMG)
- WESTWARD 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (4LXG5)
- Sunex Sockets & Ratchets