Shop All Sockets
Sunex
3/8" Drive, 5/8" SAE Socket
Mfr # 884502
Zoro # G7168721
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Spark Plug
- SAE or Metric SAE
- Overall Length 2-1/2"
- Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 5/8" |
Details
Socket Type | Spark Plug |
SAE or Metric | SAE |
Item | Spark Plug Socket |
Category Type | Spark Plug Socket |
Description
3/8"Dr 5/8" Spark Plug Socket
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS Heavy Duty Yoke Puller (497)
- APEX Insert Bit, 1/4" Shank, Hex (49-B-TX-30)
- BALDOR-RELIANCE C Face Kit, 36-3301 (36-3301)
- HHIP 1" 5C Round Collet (3900-1161)
- SUNEX 1-13/16 1/2 Dr. Deep (258D)
- SUNEX 1/2 X 33Mm Deep (233MD)
- SUNEX 1/4" Drive, T15 Torx(R) Socket (1820S2)
- SUNEX ® Tools 3/8 in. Drive 9/16 in. Spark Plug Socket - 2-1/2 in. Long (884501)
- SUNEX 3/8" Drive, 9/16" SAE Socket (884505)
- SUNEX 1/2" Drive, 13mm Metric Socket, 12 Points (213MZB)
- TEKTON 3/8 Inch Drive x 13 mm Universal Joint Socket (SHD18113)
- Sunex Sockets