Shop All Sockets
Sunex
3/8" Drive, 16mm Metric Socket
Mfr # 884504
Zoro # G2314118
original price:
$3.99
5% off
new price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Thin Wall
- SAE or Metric Metric
- Overall Length 2-1/2"
- Size 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 16mm |
Dia./Thread Size | 3/4" |
Details
Socket Type | Thin Wall |
SAE or Metric | Metric |
Item | Spark Plug Socket |
Category Type | Spark Plug Socket |
Product Type | Thin Wall Spark Plug Socket,16mm,3/8" |
Description
Thin Wall Spark Plug Socket,16mm,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End Socket Bits, Metric, 8 pcs (43887)
- WIHA 3/8 in Drive, 1/2" SAE Socket, 6 Points (31817)
- VAUGHAN Coarse/Medium Pull Saw, 13 In, 9TPI (56910)
- DRILL AMERICA 5/16" HSS Straight Flute Hand Reamer (DWRRHD5/16)
- SUNEX 3/8" Dr. 1/4" Male Pipe Plug Socket (308PC)
- SUNEX 1/2" Drive, 5/8" SAE Socket (220FP)
- SUNEX ® Tools 3/8 in. Drive 9/16 in. Spark Plug Socket - 2-1/2 in. Long (884501)
- SUNEX 1/4" Drive, T25 Torx(R) Socket (1820S4)
- SUNEX 1/2" Drive, 1/2" SAE Socket, 12 Points (216ZB)
- SUNEX 1/2" Drive Universal oxygen sensor socket (10010)
- STARBORN Pro Plug Rplc Bits #8 5P (BDA261C)
- Sunex Sockets & Ratchets