Shop All Impact Socket Sets
Sunex
3/4" Drive Impact Socket Set, SAE, 29 pcs
Mfr # 4696
Zoro # G2313847
original price:
$626.99
8% off
Free Shipping & Returns
$573.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type SAE
- Number of Pieces 29
- Product Type Impact Socket Set,SAE,3/4" Drive,29 pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 4696
- Zoro # G2313847
- UPC # 613364069097
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | SAE |
Number of Pieces | 29 |
Item | Impact Socket Set |
Product Type | Impact Socket Set,SAE,3/4" Drive,29 pcs. |
Description
Impact Socket Set,SAE,3/4 In. Drive,29 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Crimper and Stripper, Multi-Tool (GS-366)
- PRECISION TWIST DRILL R18CO HSS-E Bronze 135D NAS907J JD N30 N30, 12PK (R18CON30)
- TECNA Tool Balancer, 63" Stroke, 4.41-6.61 lb Capacity (9313)
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191054)
- SUNEX 1/2" Drive Master Impact Socket Set, SAE, 43 pcs (2568)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 19 pcs (2819)
- SUNEX 3/8" Drive Impact Socket Set, Metric, 51 pcs (3351)
- SUNEX 3/8" Drive Impact Socket Set, 13 pcs (9913)
- SUNEX SKT SET 1/4" DR 12 PC METRIC UNIV. IMP (SU1814)
- SUNEX 3/8" Drive Unv Imp Sckt Set, SAE, 12 pcs (3690)
- TOOL TIME 0.25 & 0.375 in. Drive External Torx Nano Impact Socket Set, Black - 13 Piece (TO3042578)
- Sunex Impact Socket Sets