Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket Set Chrome
Mfr # 4692
Zoro # G7017101
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 26
- Material Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 4692
- Zoro # G7017101
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 26 |
Material | Molybdenum Alloy Steel |
Includes | (26) 3/4" Drive 6 Point Metric Impact Socket Set: 19mm (419M), 20mm (420M), 21mm (421M), 22mm (422M), 23mm (423M), 24mm (424M), 25mm (425M), 26mm (426M), 27mm (427M), 28mm (428M), 29mm (429M), 30mm (430M), 31mm (431M), 32mm (432M), 33mm (433M), 34mm (434M), 35mm (435M), 36mm (436M), 38mm (438M), 40mm (440M), 41mm (441M), 42mm (442M), 43mm (443M), 44mm (444M), 46mm (446M), 50mm (450M) |
Item | Impact Socket Set |
Finish | Chrome |
Description
Impct Sckt,Metrc,6 pt.,3/4 In.Drive,26 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- WILTON Vise Thrust Shaft (5710811)
- MILWAUKEE TOOL 1-1/4" Threaded Steel Hawg Cutter (49-57-1250)
- PROTO Phillips Screw Starter - 5-3/4" (J9884)
- SUNEX 1/2" Drive Impact Socket 12 (236ZM)
- SUNEX 3/8" Drive Impact Socket 6 (317MD)
- SUNEX 1/2" Drive Impact Socket 12 (267219)
- SUNEX SKT 1/2" DR 9/16" FEMALE SOCKET IMP (SU218FP)
- SUNEX 3/4" Drive Impact Socket 6 (45061)
- SUNEX 3/4" Drive Impact Socket 6 (0434)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 15/16 in Size, Deep Socket, Black Phosphate (49-66-6503)
- Sunex Impact Sockets