Shop All Impact Socket Extensions
Sunex
3/4" Drive Impact Socket, Metric, 230mm L
Mfr # 433MXL
Zoro # G7041008
product price: $60.05
/ea
$60.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Extra Long Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 230mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 433MXL
- Zoro # G7041008
- UPC # 00689306288666
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Drive Size | 3/4" |
Overall Length | 230mm |
Size | 33mm |
Details
Socket Type | Extra Long Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Extra Long Impact Socket,3/4 In.Dr,33mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 80 Lb Max, 5/16-18 (2NPA8)
- ILC Replacement for Makita Bl1860b Battery (BL1860B)
- DRILL AMERICA 6-32 Carbon Steel Hand Tap Set (DWTS6-32)
- SUPER TOOL 1/8" Carbide 135 Deg. Jobber Length Drill Bit (50558)
- SUNEX 1/2" Drive Impact Socket, SAE, 78mm L (2624)
- SUNEX 1/2" Drive Wheel Protector Impact Socket, Metric, 85mm L (284921)
- SUNEX 1/2" Drive Locking Extensions 3-Piece Set, SAE (2501)
- SUNEX 1/4" Drive Impact Socket Extension, SAE (1806)
- SUNEX 1/2" Drive Impact Wobble Extension, SAE (2510W)
- SUNEX 3/8" Drive Impact Wobble Extension Set, 4 pcs (3504)
- MILWAUKEE TOOL 3/8" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 3 in L (49-66-6703)
- Sunex Impact Socket Extensions