Shop All Impact Socket Adapters
Sunex
3/4" Drive Impact Socket Adapter SAE
Mfr # 4300
Zoro # G7041540
product price: $21.05
/ea
$21.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Output Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 4300
- Zoro # G7041540
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Drive Size | 3/4" |
Output Drive Size | 1" |
Details
SAE or Metric | SAE |
Item | Impact Socket Adapter |
Description
Impct Socket Adapter 3/4 In.Female 1 In. Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL V Sled Runner w/Wood Handl, 14" x 3/4 (BL214)
- DRILL AMERICA 1-1/8"-16 HSS Plug Hand Tap (DWTST1-1/8-16P)
- WRIGHT TOOL Attachment 3/8" Drive Impact Extension w (3903)
- DE-STA-CO Toggle Clamp, Vert Hold, 200 Lb, H 4.32 (202)
- SUNEX Socket Impact Adapter 1/2In. Female 3/4In. Male (2302)
- SUNEX 1/4" Drive Impact Socket Adapter SAE (1801)
- SUNEX 1" Drive Impact Socket Adapter SAE (5303)
- SUNEX 3/4" Drive Impact Socket Adapter SAE (4301)
- SUNEX SKT 1" DR 1" F X 3/4" M ADAPTER IMP (SU5303)
- PROTO 3/4" Drive Impact Drive Adapter (J07655)
- TENG TOOLS 1" Female: 3/4" Drive Male Adaptor - 910086 (910086)
- Sunex Sockets & Ratchets