Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 488D
Zoro # G7040037
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 105mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 488D
- Zoro # G7040037
- UPC # 00613364024003
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 105mm |
Size | 2-3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Description
Deep Impact Socket,6Pt,3/4 In.Dr,- 2-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT CNC Tool Platform, 40 Taper, 27 1/4 Wx11 H (14840)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1 (38344)
- WRIGHT TOOL SCREWDRIVER 8" - 1/8" (WR9113)
- ONSRUD Routing End Mill, Up Spiral, 1/2, 1 1/8, 3 (67-211)
- SUNEX 3/4" Drive Impact Socket 6 (448D)
- SUNEX 3/4" Drive Impact Socket 6 (470D)
- SUNEX 3/4" Drive Impact Socket 6 (436D)
- SUNEX 1/2" Drive Impact Socket 6 (224M)
- SUNEX 1/2" Drive Wheel Protector Impact Socket SAE (28492)
- SUNEX Mercedes Benz Lug Imp Socket, 1/2"Dr, 17mm (2714)
- PROTO 1/2 in Drive Impact Socket 1 7/16 in Size, Standard Socket, black oxide (J7446)
- Sunex Impact Sockets