Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 468D
Zoro # G7040043
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Molybdenum Steel
- Socket Type Deep Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 468D
- Zoro # G7040043
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Size | 2-1/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Description
Deep Impact Socket,6Pt,3/4 In.Dr,- 2-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stand, Bench Brake, 31 In (13W874)
- WESTWARD Flange Wedge, Non-Spark, 8 x 1-1/2 x 1 In (23X830)
- DOW ASSEMBLY GUN HOSE 15FT (12031375)
- WESTWARD 1/2 in Drive, 3/4" Triple Square SAE Socket, 12 Points (53YU50)
- SUNEX 3/4" Drive Impact Socket 6 (454D)
- SUNEX 3/4" Drive Impact Socket 6 (464D)
- SUNEX 3/4" Drive Impact Socket 6 (452D)
- SUNEX 1/2 Drive 43 Piece Metric Master Impact Socket Se (2569)
- SUNEX 3/8" Drive Impact Socket 6 (308MD)
- SUNEX 1/4" Drive Impact Socket 6 (807MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034R)
- Sunex Sockets & Ratchets