Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 465M
Zoro # G7041349
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 78mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 465M
- Zoro # G7041349
- UPC # 00613364604656
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 78mm |
Size | 65mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Standard Impact |
Category Type | Impact Socket |
Description
Standard 6Pt Impact Socket,3/4 In.Dr,65mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Striking face ring Wrench Size 30 mm L.190 mm (42050030)
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass (31-061)
- WIDIA Diamond Turning Insert, Diamond, 3, VBMT, .5, Carbide (VBMT3305FP)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2” Impact Square Recss #3 Power Bit (48-32-4573)
- SUNEX 3/8" Drive Impact Socket 6 (36483)
- SUNEX 3/4" Drive Impact Socket 6 (446MD)
- SUNEX 1/2" Drive Impact Socket 6 (218UM)
- SUNEX 1/2" Drive Impact Socket 6 (220M)
- SUNEX 3/4" Drive Impact Socket 6 (450717)
- SUNEX 1/2" Drive Impact Socket 6 (26481)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 3/8" (84323N)
- Sunex Sockets & Ratchets