Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 464D
Zoro # G7015290
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Deep Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 85mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 464D
- Zoro # G7015290
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 85mm |
Size | 2" |
Details
Socket Type | Deep Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket,Deep,6 pt.,3/4 In. Drive,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/32 in Tip, 4 3/4 in L (54TL93)
- BEST WAY TOOLS SECURITY BIT SET 1""33P (45002)
- OSG Die Item, 9/16"-12 Die Thread, 1-1/2" W (2707400)
- WRIGHT TOOL 3/8" Drive Metric, 14 pcs (354)
- SUNEX 3/4" Drive Impact Socket 6 (460D)
- SUNEX 3/4" Drive Impact Socket 6 (440D)
- SUNEX 3/4" Drive Impact Socket 6 (448D)
- SUNEX 1/2" Drive Impact Socket 6 (26493)
- SUNEX 1/2" Drive Impact Socket 6 (236M)
- SUNEX 1/2" Drive Impact Socket 6 (221M)
- PROTO 1/2 in Drive Impact Socket 1 3/8 in Size, Standard Socket, black oxide (J7444H)
- Sunex Sockets & Ratchets