Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 460D
Zoro # G7040378
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 85mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 460D
- Zoro # G7040378
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 85mm |
Size | 1-7/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Description
Deep Impact Socket,6Pt,3/4 In.Dr,1-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Flat Tip Spindle, 1/2-13, 0.95, 3.87 (247208)
- PROTO Drift Punch Set, Not Tether Capable (J96A)
- ZORO SELECT Annular Cutter, M2 HSS, 3/4 Dia, 2 Cut D (4THD7)
- DEWALT 1/2" (13mm) VSR Drill with Keyless Chuck (DW246)
- SUNEX 3/4" Drive Impact Socket 6 (452D)
- SUNEX 3/4" Drive Impact Socket 6 (454D)
- SUNEX 3/4" Drive Impact Socket 6 (446D)
- SUNEX 1/2" Drive Impact Socket 6 (26491)
- SUNEX 3/8" Drive Impact Socket 6 (316D)
- SUNEX Cmbo Bdd Whl Impct Socket, 1"Dr, 41mmX21mm (54121)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 2-3/8" (84826)
- Sunex Impact Sockets