Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 458D
Zoro # G7040317
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 85mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 458D
- Zoro # G7040317
- UPC # 00613364804582
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 85mm |
Size | 1-13/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Description
Deep Impact Socket,6Pt,3/4 In.Dr,1-13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/2-13, NC (BHD12F13)
- WILLIAMS Flexible Extension 3/8" Dr, 8" L, 1 Pieces, Chrome plated (BFE-8)
- ZORO SELECT Construction Reamer, 1/2 In., 5-7/8 In. L (13H818)
- SUPERCUT 65.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (369427)
- SUNEX 3/4" Drive Impact Socket 6 (454D)
- SUNEX 3/4" Drive Impact Socket 6 (430D)
- SUNEX 3/4" Drive Impact Socket 6 (434D)
- SUNEX 1/2" Drive Impact Socket 6 (224D)
- SUNEX 1/2" Drive Impact Socket 6 (260)
- SUNEX 3/8" Drive Impact Socket 6 (310MD)
- BETA Long Impact Socket, 21mm (007200321)
- Sunex Sockets & Ratchets