Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 452D
Zoro # G7040238
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 85mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 452D
- Zoro # G7040238
- UPC # 00794777653117
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 85mm |
Size | 1-5/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Description
Deep Impact Socket,6Pt,3/4 In.Dr,1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-619)
- TOOLPRO Inner Leg for TP03648 (TPS5136M)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11605)
- GUARDAIR Xtra Thrust Safety Air Gun, Steel, 6" (75XT006SS)
- SUNEX 3/4" Drive Impact Socket 6 (468D)
- SUNEX 3/4" Drive Impact Socket 6 (440D)
- SUNEX 3/4" Drive Impact Socket 6 (464D)
- SUNEX 3/8" Drive Impact Socket 6 (318MD)
- SUNEX 1/2" Drive Impact Socket 6 (236M)
- SUNEX 3/8" Drive Impact Socket 6 (316M)
- SUNEX 3/4" Drive Impact Socket 6 (442M)
- Sunex Sockets & Ratchets