Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 450724
Zoro # G7041111
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 88mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 450724
- Zoro # G7041111
- UPC # 00613364020111
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 88mm |
Size | 24mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Hex Socket |
Socket Type | Hex Impact |
Description
Hex Impact Socket,3/4 In.Dr,- 24mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 21/32, 3-FLAT S&D DRILL 1/2 in. SHANK -1000F (1000F142)
- ELCO LIGHTING Adjustable Hole Cutter Replacement Parts (EL5003)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Slide, Lock-On (6117-33)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 5/16 (40578)
- SUNEX 3/4" Drive Impact Socket 6 (450722)
- SUNEX 3/4" Drive Impact Socket 6 (450719)
- SUNEX 3/4" Drive Impact Socket 6 (450714)
- SUNEX 1/2" Drive Impact Socket 6 (234D)
- SUNEX 1/2" Drive Impact Socket 6 (0234)
- SUNEX 1/2" Drive Impact Socket 12 (267219)
- PROTO 1/2 in Drive Impact Socket 1 in Size 12 pt Standard Depth, Black Oxide (J7432)
- Sunex Impact Sockets