Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 45062
Zoro # G7041157
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 88mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 45062
- Zoro # G7041157
- UPC # 00613364014400
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 88mm |
Size | 7/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Hex Impact |
Category Type | Hex Socket |
Description
Hex Impact Socket,3/4 In.Dr,- 7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 24.88mm (112224880)
- MILWAUKEE TOOL 7 1/4 in. 48 Tooth Metal Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4235)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #1 (11125)
- SUNEX 1/4" Drive Univ Mag Impact Socket Set, 12 pcs (1825)
- SUNEX 3/4" Drive Impact Socket 6 (45061)
- SUNEX 3/8" Drive Impact Socket 6 (315MD)
- SUNEX 3/4" Drive Impact Socket 6 (0426)
- SUNEX 3/8" Drive Impct Socket 6 (314UMD)
- SUNEX 1/2 Drive 43 Piece Metric Master Impact Socket Se (2569)
- SUNEX 3/8" Drive Impact Socket 6 (36472)
- WRIGHT TOOL SKT 1/2 DR UNIVERSAL IMP (WR4800)
- Sunex Impact Sockets