Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 45061
Zoro # G7041172
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 88mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 45061
- Zoro # G7041172
- UPC # 00031112507699
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 88mm |
Size | 3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Hex Socket |
Socket Type | Hex Impact |
Description
Hex Impact Socket,3/4 In.Dr,- 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 5mm Hex Metric Socket, 6 Points (J4705LM)
- GRAY TOOLS 3 Piece Brass Scraper Set (C3BSS)
- KIPP Shaft Clamp D2=10 L=33 Steel, Comp:Steel (K0375.05)
- BONDHUS SAE L-Shape Hex Key, 5/8" Tip Size (16218)
- SUNEX 3/4" Drive Impact Socket 6 (45062)
- SUNEX 1" Drive Impact Socket 6 (560717)
- SUNEX 3/4" Drive Impact Socket 6 (0460)
- SUNEX 1/2" Drive Impact Socket 6 (0230)
- SUNEX 1/2" Drive Impact Socket 6 (264910)
- SUNEX 3/4" Drive Impact Socket 6 (455M)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34096)
- Sunex Impact Sockets