Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 448D
Zoro # G7040122
product price: $23.09
/ea
$23.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 85mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 448D
- Zoro # G7040122
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 85mm |
Size | 1-1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Description
Deep Impact Socket,6Pt,3/4 In.Dr,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket 6 (311MD)
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Drive Guide Set - 7 PC (48-32-4515)
- TEKTON 13 mm Tip, 1/2 in. Drive, Metric (SHB23213)
- BON TOOL Bon 41-185 Sheath, Leather 1 Pocket And Hammer Holder (41-185)
- SUNEX 3/4" Drive Impact Socket 6 (430D)
- SUNEX 3/4" Drive Impact Socket 6 (464D)
- SUNEX 3/4" Drive Impact Socket 6 (446D)
- SUNEX 1/2" Drive Deep Universal Impact Socket Set Chrome (2658)
- SUNEX 1/2" Drive Impact Socket 6 (26484)
- SUNEX 1/2" Drive Impact Socket 12 (216ZUDL)
- GEARWRENCH 12 Piece 3/8" Drive 6 Point Standard Impact Metric Socket Set (84911N)
- Sunex Impact Sockets