Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 446MD
Zoro # G7040393
product price: $31.05
/ea
$31.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 95mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 446MD
- Zoro # G7040393
- UPC # 00613364904466
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 95mm |
Size | 46mm |
Details
Socket Type | Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Deep Impact Socket,6Pt,3/4 In.Dr,46mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Squeeze Action, 800 Lb. Cap. (325)
- MASTER APPLIANCE Clamp Screw (SRW-141)
- TE-CO Dog Point Knurled Head Screw, PK 2 (43813)
- CRAFTSMAN Wrenches, 3/8" 72 Tooth 12 Point SAE Rat (CMMT42561)
- SUNEX 3/4" Drive Impact Socket 6 (430MD)
- SUNEX 3/4" Drive Impact Socket 6 (432MD)
- SUNEX 3/4" Drive Impact Socket 6 (421MD)
- SUNEX 3/4" Drive Impact Socket 6 (452D)
- SUNEX 1/2" Drive Impact Socket 6 (221MD)
- SUNEX 1/2" Drive Impact Socket 6 (0218)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33146)
- Sunex Sockets & Ratchets