Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 446D
Zoro # G7040271
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 85mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 446D
- Zoro # G7040271
- UPC # 00613364804469
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 85mm |
Size | 1-7/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Description
Deep Impact Socket,6Pt,3/4 In.Dr,1-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Triangle Turning Insert, Triangle, 4, TPG, 2 (TPG-432)
- DYNAMIC Tools 3/8"Dr Metric 15mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008765)
- IRWIN 6" L x Metal Cutting Recip Saw Blade, 6in, 14Tpi (372614B)
- GUARDAIR Ergonomic Air Gun, 24" Extension (LZR600024AA)
- SUNEX 3/4" Drive Impact Socket 6 (464D)
- SUNEX 3/4" Drive Impact Socket 6 (430D)
- SUNEX 3/4" Drive Impact Socket 6 (460D)
- SUNEX SKT DRIVELINE IMP 1/2" DR 5/8" 12 POINT (SU220ZUDL)
- SUNEX 3/4" Drive Impact Socket 6 (442D)
- SUNEX 3/8" Drive Impact Socket 6 (36472)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008M)
- Sunex Sockets & Ratchets