Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 442MD
Zoro # G7040472
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 85mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 442MD
- Zoro # G7040472
- UPC # 00613364904428
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 85mm |
Size | 42mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Description
Deep Impact Socket,6Pt,3/4 In.Dr,42mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Nutsetter, 5/16", Steel, Impact Rated (IWAF342516)
- KIPP Star Grip, DIN 6336 Similar, D=M06X30, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X30)
- CLEVELAND 4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B Bright Carbide Square 4Flute 3/8"x3/8"x3/4"x3-1/2" (C60314)
- WARWOOD TOOL 1116 Grade B Round Track Punch, 36 Hickory Safety Grip Handle (21922)
- SUNEX 3/4" Drive Impact Socket 6 (446MD)
- SUNEX 3/4" Drive Impact Socket 6 (421MD)
- SUNEX 3/4" Drive Impact Socket 6 (430MD)
- SUNEX 3/8" Drive Impact Socket 6 (311MD)
- SUNEX T30 Internal Star Impact Socket, 1/2"Dr (2690S1)
- SUNEX 3/4" Drive Impact Socket 6 (0426)
- URREA 3/4" drive 6-point short impact socket 1-1/16" (7517)
- Sunex Impact Sockets