Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 442D
Zoro # G7040229
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Deep Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 85mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 442D
- Zoro # G7040229
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 85mm |
Size | 1-5/16" |
Details
Socket Type | Deep Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Deep Impact Socket,6Pt,3/4 In.Dr, 1-5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Standard Sets with ToughCase(R)+ System (DW2162)
- DRILL AMERICA 1/2in x 6in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F126)
- WESTWARD 4-3/8" HSS Bright Jobber Length Drill Bit (6NRT1)
- PRO-SERIES 6" Pro-Series Quick Slide Drill Press Vise (3900-0186)
- SUNEX 3/4" Drive Impact Socket 6 (460D)
- SUNEX 3/4" Drive Impact Socket 6 (436D)
- SUNEX 3/4" Drive Impact Socket 6 (468D)
- SUNEX SKT 1"DR 36MM DEEP IMPACT (SU536MD)
- SUNEX 1/4 In. Drive 10 Mm Impact Socket (810ZUMMG)
- SUNEX 1/2" Drive Impact Socket 6 (215MD)
- PROTO 1/2 in Drive Flex Impact Socket 7/8 in Size 6 pt Standard Depth, Black Oxide (J74281P)
- Sunex Impact Sockets