Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 441M
Zoro # G7040929
$24.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 62mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 441M
- Zoro # G7040929
- UPC # 00613364604410
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 62mm |
Size | 41mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Description
Impact Socket,6Pt,3/4 In.Dr,41mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (6ATY3)
- HHIP Heavy Duty Push & Pull Flanged Base Toggle Clamp 2500 lbs Capacity (3900-0399)
- DIABLO 3-5/8" 14 TPI Carbide T-Shank Jig Saw Blade for Laminate (DJT128BHM)
- PROTO Full Polish Combination Wrench 7/16" - 6 Point (J1214H-T500)
- SUNEX 3/4" Drive Impact Socket 6 (430M)
- SUNEX 3/4" Drive Impact Socket 6 (456M)
- SUNEX 3/4" Drive Impact Socket 6 (432M)
- SUNEX 3/4" Drive Impact Socket 6 (0488)
- SUNEX Dble Square Impact Socket, 3/4"Dr, - 21mm (421MSS)
- SUNEX 3/8" Drive Impact Socket 6 (313MD)
- SUNEX 1/4" Drive Impact Socket 6 (808MMG)
- Sunex Impact Sockets