Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 440D
Zoro # G7040201
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 85mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 440D
- Zoro # G7040201
- UPC # 00613364804407
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 85mm |
Size | 1-1/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Description
Deep Impact Socket,6Pt,3/4 In.Dr,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKSTONE Scraper Griddle Blackstone (5061)
- CHANNELLOCK WRENCH ADJUSTABLE 10" NO GRIP BLACK (CL810W)
- JONARD TOOLS 5 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (JIC-2755)
- BETA 14 Piece Metric T-Shape Key Set, 9510695 (009510695)
- SUNEX 3/4" Drive Impact Socket 6 (430D)
- SUNEX 3/4" Drive Impact Socket 6 (442D)
- SUNEX 3/4" Drive Impact Socket 6 (470D)
- SUNEX SKT SET 3/4 "DR 17PC HD SAE IMP (1"-2") (SU4683)
- SUNEX 3/4" Drive Impact Socket 6 (452D)
- SUNEX 1/2" Drive Impact Socket 6 (0232)
- SUNEX 3/8" Drive Impact Socket 6 (330D)
- Sunex Sockets & Ratchets