Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 436D
Zoro # G7040089
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 85mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 436D
- Zoro # G7040089
- UPC # 00613364804360
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 85mm |
Size | 1-1/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Description
Deep Impact Socket,6Pt,3/4 In.Dr,1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Metric Clamps for Indexables PK244 (PK244)
- DRILL AMERICA m16x2 HSS Plug Tap and 14.00mm HSS Drill Bit (POUM16X2)
- ZORO SELECT Vibration Isolator, 125 Lb Max, M10 x 1.50 (2NPC3)
- POWERBUILT 3/8" Combination Wrench Polished (644142)
- SUNEX Internal Star Impact Socket T55 (2690S6)
- SUNEX 3/8" Drive Impact Socket 6 (36483)
- SUNEX Cmbo Bdd Whl Impct Socket, 1"Dr, 41mmX21mm (54121)
- SUNEX 1/2" Drive Impact Socket 6 (26499)
- SUNEX 1/2" Drive Impact Socket 12 (216Z)
- SUNEX $IMP SKT MAGNETIC 1/4" DR 12PC (SU1822)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022D)
- Sunex Sockets & Ratchets